Carbide Micrograin 2 Flute Milling Cutters - Metric


£5.29 Inc VAT (20%)
Up to 10% off

See all variants from £5.29

Description

2 flute regular series milling cutters for optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials.

Features and Benefits
• Carbide micrograin construction for increased toughness
• 2 flutes for optimal cutting performance and maximum swarf removal when plunging

Standards
• Manufactured to Works Standards

Notes
• Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
• Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080

Feature Attributes

Cutting Direction:
Right Hand
Shank Diameter Tolerance:
h6
Finish/Coating:
Uncoated
Cutter Diameter Tolerance:
h10
Number of Flutes:
2
Plunge Type:
Centre Cutting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome