Carbide Micrograin Plain Shank 2 Flute Ball Nosed Slot Drills - Metric


£13.99 Inc VAT (20%)

See all variants from £13.99

Description

Regular Series
For optimum performance and maximum swarf removal when plunging, slotting and routing in most materials including brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards.

Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080

IMAGE IS FOR ILLUSTRATION PURPOSES ONLY

See full description

Feature Attributes

Plunge Type:
Non-centre Cutting
Material:
Carbide,
Number of Flutes:
2
Flute Type:
Helical
Finish/Coating:
Uncoated
Coolant Delivery:
External
More attributes