Carbide Micrograin Plain Shank 2 Flute Long Series Ball Nosed Slot Drills - Metric


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

Long Series - 2 Flute - Metric
For optimum performance and maximum swarf removal when plunging, slotting and routing in most materials including brass, aluminium, non ferrous and other soft materials. Manufactured to USCTi Standards.

Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.

Feature Attributes

Number of Flutes:
2
Finish/Coating:
Uncoated
Cutting Direction:
Right
Shank Type:
Plain Round
Plunge Type:
Non-centre Cutting
Material:
Solid Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome