1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
Carbide Micrograin Plain Shank Slot Drills, 2 Flute - Long Series, Metric

Carbide Micrograin Plain Shank Slot Drills, 2 Flute - Long Series, Metric


Select
See all variants from
£8.99Inc VAT (20%)
Up to 4.5% off

See all variants from £8.99

Description

Long Series - 2 Flute - Metric
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non ferrous and other soft materials. Manufactured to USCTi Standards.

Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.

See full description

Feature Attributes

Flute Type:
Helical
Cutter Diameter Tolerance:
H10
Finish/Coating:
Uncoated
Shank Diameter Tolerance:
H6
Plunge Type:
Centre Cutting
Helix Angle:
30 °
More attributes