Carbide Plain Shank 2 Flute Ball Nosed Slot Drills - Regular Series -Inch


£6.99 Inc VAT (20%)
Up to 16.5% off

See 4 Product Variants
£6.99

Description

Regular Series - 2 Flute - Inch
For optimum performance and maximum swarf removal when plunging, slotting and routing in most materials including brass, aluminium, non ferrous and other soft materials. Manufactured to USCTi Standards.

Inch Tolerances
Diameter: Over 1/16" ~ up to 1/4". Tolerance: +0.000, -0.002.
Diameter: Over 1/4" ~ up to 1". Tolerance: +0.000, -0.003.

Feature Attributes

Shank Type:
Plain Round
Coolant Delivery:
External
Plunge Type:
Non-centre Cutting
Finish/Coating:
Uncoated
Cutting Direction:
Right Hand
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome