Carbide Plain Shank 3 Flute Ball Nosed Slot Drills - Regular Series - Metric


£15.99 Inc VAT (20%)

See 6 Product Variants
£15.99

Description

Regular Series - 3 Flute - Metric
Offer a combination of advantages achieved with two and four flutes giving profile and peripheral milling capability in addition to slotting and plunging. Chatter is also significantly reduced. Centre cutting as standard. Manufactured to Ansi Standards.

Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.

Feature Attributes

Cutting Direction:
Right Hand
Number of Cutting Ends:
1
Material:
Carbide
Reach Type:
Standard Neck
Flute Type:
Helical
Finish/Coating:
Uncoated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome