0
1
2
3
4
5
6

Carbide Plain Shank Slot Drill Sets - 6 Piece


Select
Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description

6 Piece Sets
Dimensions to DIN 844. Cutting diameter to js12. Shank diameter to h6. Contents: 3, 4, 5, 6, 8 and 10mm.

SwissTech carbide cutters are specifically engineered to be used in CNC machine centres. The rigidity and integrity of the machine tool is paramount to the performance of this type of cutter. Carbide cutters are used mainly at high speed and feed rates. The increased temperatures associated with cutting at such high rates are absorbed by the carbide, which will retain its strength and hardness. SwissTech carbide cutters can be used across a range of materials.

Feature Attributes

Helix Angle:
30 °
Shank Type:
Plain Round
Cutter Diameter Tolerance:
js12
Material Grade:
Micrograin
Material:
Carbide
Plunge Type:
Centre Cutting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome