Carbide Plain Shank Slot Drills 2 Flute: Series 62, Long - Carbide Q-Coat


Select
£39.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £39.99

Description

Series 62 - Long Series
Dimensions to DIN 844. Centre cutting. To Manufacturers Standards. Cutting diameter to h10. Shank diameter to h6. SDQ-2PS Carbide Q-Coat.

'Q-Coat' Coating has been specifically developed to give carbide cutters the 'edge' when faced with severe machining conditions. Materials up to 66 HRC. Dry cutting. Die and Mould machining. Reduced coolant usage and disposal. Up to 100% longer cutter life. Reduced manufacturing costs. A multi-layer coating capable of operating at higher speed and feed. Excellent oxidisation resistance. High speed machining. Surface hardness 3300HV. Surface coefficient against steel 0.25. Thickness of coating 305um. Maximum working temperature 850. Re-coating service also available.

Feature Attributes

Shank Type:
Plain Round
Standards Met:
DIN 844
Flute Type:
Helical
Plunge Type:
Centre Cutting
Cutting Direction:
Right Hand
Material:
Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome