Carbide Plain Shank Slot Drills 2 Flute


£21.99 Inc VAT (20%)
Up to 10% off

See all variants from £21.99

Description

Centre cutting.
To Manufacturers Standards.
Cutting diameter to h10.
Shank diameter to h6.
Carbide Q-Coat.

Series 74 - Long Reach
Carbide Q-Coat.

Feature Attributes

Plunge Type:
Centre Cutting
Helix Angle:
30 °
Number of Flutes:
2
Material:
Carbide
Shank Type:
Plain Round
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome