Carbide Plain Shank Slot Drills Ball Nosed 2 Flute


£20.39 Inc VAT (20%)
Up to 4.5% off

See all variants from £20.39

Description

Centre cutting.
To Manufacturers Standards.
Cutting diameter to e8.
Shank diameter to h6.
SBQ-2PR Carbide Q-Coat

Series 78 - Regular Length SBQ-2PR Carbide Q-Coat.

Feature Attributes

Shank Type:
Plain Round
Cutting Direction:
Right Hand
Material:
Carbide,
Coolant Delivery:
External
Flute Type:
Helical
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome