1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
HSS 2 Flute Threaded Shank Ball Nose Short Series Slot Drills - Inch

HSS 2 Flute Threaded Shank Ball Nose Short Series Slot Drills - Inch


Select
Select
Select
See all variants from
£9.49Inc VAT (20%)

See all variants from £9.49

Description

Short Series Type B210T.
Used for diesinking, slot milling and profile milling. Bright finish. Flute type: 30° helix.
Manufactured to BS 122 : Part 4 : 1980.

Inch Tolerances:
Diameter: up to 1/2". Tolerance: +0.0005, -0.0013.
Diameter: Over 1/2". Tolerance: +0.0005, -0.0015.

See full description

Feature Attributes

Finish/Coating:
Bright
Shank Type:
Threaded
Material:
High Speed Steel
Series:
B210T
Helix Angle:
30 °
Cutting Direction:
Right Hand
More attributes