HSS 2 Flute Threaded Shank Ball Nose Short Series Slot Drills - Metric


Select
Select
Select
£8.99 Inc VAT (20%)
Up to 13% off


See all variants from £8.99

Description

Short Series Type B210T.
Used for die sinking, slot milling and profile milling. Bright finish. Flute type: 30° helix.
Manufactured to BS 122 : Part 4 : 1980.

Metric Tolerances:
Diameter: ~ up to 3.00. Tolerance: +0.013 -0.033;
Diameter: Over 3.00 ~ up to 6.00. Tolerance:+ 0.020 -0.038;
Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.025 -0.046;
Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.033 -0.058;
Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.041 -0.071;
Diameter: Over 30.00 ~ . Tolerance: + 0.051 -0.089.

See full description

Feature Attributes

Material:
High Speed Steel
Finish/Coating:
Bright
Shank Type:
Threaded
Length Type:
Short
Coolant Delivery:
External
Number of Flutes:
2
More attributes