HSS 2 Flute Threaded Shank Ball Nosed Long Series Slot Drills - Metric


£9.29 Inc VAT (20%)
Up to 5% off

See 6 Product Variants
£9.29

Description

Long Series Type B230T.
Used for diesinking, slot milling and profile milling. Bright finish. Flute type: 30 helix. Manufactured to BS 122 : Part 4 : 1980.

Metric Tolerances:
Diameter: ~ up to 3.00. Tolerance: +0.013 -0.033;
Diameter: Over 3.00 ~ up to 6.00. Tolerance:+ 0.020 -0.038;
Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.025 -0.046;
Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.033 -0.058;
Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.041 -0.071;
Diameter: Over 30.00 ~ . Tolerance: + 0.051 -0.089.

Feature Attributes

Series:
Long
Length Type:
Long
Finish/Coating:
Uncoated
Standards Met:
BS 122
Shank Type:
Threaded
Material Grade:
M2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome