HSS-Co 2 Flute Plain Shank Slot Drills - Regular Length - Metric


£6.49 Inc VAT (20%)

See 6 Product Variants
£6.49

Description

Regular Length.
Non-centre cutting, used for profile milling, milling keyways and producing open slots. Surface treatment: bright finish. Flute type: 30° Helix. Overall dimensions to DIN 844. Plain shank to DIN 1835A.

Feature Attributes

Plunge Type:
Centre Cutting
Shank Type:
Plain Round
Material Grade:
M35
Shank Diameter Tolerance:
h6
Cutting Direction:
Right Hand
Finish/Coating:
Bright
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome