HSS-Co 5% 2 Flute Plain Shank Long Series Slot Drill - Metric


£5.99 Inc VAT (20%)
Up to 18% off

See 6 Product Variants
£5.99

Description

Long Series.
Non-centre cutting, used for profile milling, milling keyways and producing open slots. Surface treatment: bright finish. Flute type: 30° Helix. Overall dimensions to DIN 844. Plain shank to DIN 1835A.

Feature Attributes

Finish/Coating:
Bright
Cutter Diameter Tolerance:
e8
Shank Diameter Tolerance:
h6
Number of Flutes:
2
Flute Type:
Helical
Material:
Cobalt High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome