S637 HM - Short series end mill with 1 flute (Metric)


£49.99 Inc VAT (20%)

See all variants from £49.99

Description

Short series end mill with 1 flute

Feature Attributes

Material:
HM
Length of Cut:
Short
Number of Flutes:
1
Standards Met:
DORMER
Shank:
Cylindrical shank DIN 6535 HA
Finish:
Polished
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome