S802HA HM - Extra short series slot drill with 2 flutes (Metric)


£37.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £37.99

Description

Extra short series slot drill with 2 flutes

Feature Attributes

Material:
HM
Shank:
Cylindrical shank DIN 6535 HA
Number of Flutes:
2
Unit of Measurement:
Metric
Standards Met:
DIN 6527 K
Finish:
AlCrN
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome