0
1
2

S812HA HM - Short series slot drill with 2 flutes (Metric)


£30.99 Inc VAT (20%)

See all variants from £30.99


Description unavailable

Feature Attributes

Material:
HM
Unit of Measurement:
Metric
Number of Flutes:
2
Shank:
Cylindrical shank DIN 6535 HA
Standards Met:
DIN 6527 L
Finish:
AlCrN
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome