S813HA HM - Short series slot drill with 3 flutes (Metric)


£42.99 Inc VAT (20%)
Up to 19% off

See 15 Product Variants
£42.99

Description

Short series slot drill with 3 flutes

Feature Attributes

Material:
HM
Length of Cut:
Short
Finish:
AlCrN
Standards Met:
DIN 6527 L
Unit of Measurement:
Metric
Product Series:
S813HA
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome