Series 01 HSS-Co 8% 2 Flute Weldon Shank Short Series Slot Drills - TiCN Coated - Metric


£6.99 Inc VAT (20%)
Up to 12.5% off

See all variants from £6.99

Description

Series 01 - Short Series, TiCN Coated
Dimensions to DIN 327. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Shank Diameter Tolerance:
h6
Cutter Diameter Tolerance:
e8
Standards Met:
DIN 1835B,DIN 327
Plunge Type:
Centre Cutting
Material:
Cobalt High Speed Steel
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome