Series 01 HSS-Co 8% 2 Flute Weldon Shank Short Series Slot Drills - Uncoated - Metric


£5.99 Inc VAT (20%)
Up to 15% off

See all variants from £5.99

Description

Series 01 - Short Series drills feature a HSS-Co 8% uncoated construction ideal for general production machining, offering both good wear resistance and tool hardness. 2 Flutes allow for efficient cutting performance coupled with excellent chip control.

Features and Benefits
• HSS-Co construction for excellent durability and tool hardness
• 2 flutes for efficient cutting performance and and chip control
• Ideal for general production machining for reduced downtime and tool replacement
• Weldon shank for greater tool stability

Typical Applications
• Centre cutting
• Milling
• General production machining

Standards
• Dimensions to DIN 327
• Weldon shank to DIN 1835B

Feature Attributes

Flute Type:
Helical
Material:
Cobalt High Speed Steel
Series:
1
Finish/Coating:
Uncoated
Number of Flutes:
2
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome