Series 02 HSS-Co 8% 2 Flute Weldon Shank Slot Drills - TiALN Coated - Metric


£8.49 Inc VAT (20%)
Up to 15% off

See all variants from £8.49

Description

Series 02 - Regular Series, TiALN Coated
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish)
TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Finish/Coating:
TiAlN
Flute Type:
Helical
Shank Type:
Weldon Flat
Plunge Type:
Centre Cutting
Series:
2
Standards Met:
DIN 844,DIN 1835B
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome