Series 02 HSS-Co 8% 2 Flute Weldon Shank Slot Drills - TiCN Coated - Metric


£9.99 Inc VAT (20%)

See 5 Product Variants
£9.99

Description

Series 02 - Regular Series, TiCN Coated
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish) and TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Number of Flutes:
2
Finish/Coating:
TiCN
Cutting Direction:
Right Hand
Material Grade:
M42
Shank Diameter Tolerance:
h6
Standards Met:
DIN 1835B,DIN 844
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome