Series 02 HSS-Co 8% 2 Flute Weldon Shank Slot Drills - Uncoated - Metric


£4.99 Inc VAT (20%)
Up to 16.5% off

See 12 Product Variants
£4.99

Description

Series 02 - Regular Series
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Shank Type:
Weldon Flat
Material Grade:
M42
Plunge Type:
Centre Cutting
Flute Type:
Helical
Cutting Direction:
Right Hand
Material:
Cobalt High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome