Series 03 HSS-Co 8% 2 Flute Weldon Shank Long Series Slot Drills - TiCN Coated - Metric


£10.99 Inc VAT (20%)
Up to 14% off

See all variants from £10.99

Description

Series 03 - Long Series, TiCN Coated
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish) TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Series:
03
Number of Flutes:
2
Finish/Coating:
TiCN
Standards Met:
DIN 1835B,DIN 844
Flute Type:
Helical
Shank Diameter Tolerance:
h6
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome