Series 03 HSS-Co 8% 2 Flute Weldon Shank Long Series Slot Drills - Uncoated - Metric


Select
Select
£6.39 Inc VAT (20%)


See all variants from £6.39

Description

Series 03 - Long Series
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish) TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Cutter Diameter Tolerance:
e8
Plunge Type:
Centre Cutting
Material:
Cobalt High Speed Steel
Series:
03
Number of Flutes:
2
Flute Type:
Helical
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome