Series 05 HSS-Co 8% 3 Flute Weldon Shank Short Series Slot Drills - TiALN Coated - Metric


£7.19 Inc VAT (20%)
Up to 7% off

See 9 Product Variants
£7.19

Description

Series 05 - Short Series, TiALN Coated
Dimensions to DIN 327. Centre cutting. Weldon flatted shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish)
TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Shank Type:
Weldon Flat
Plunge Type:
Centre Cutting
Cutter Diameter Tolerance:
e8
Material Grade:
M42
Material:
Cobalt High Speed Steel
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome