Series 05 HSS-Co 8% 3 Flute Weldon Shank Short Series Slot Drills - TiCN Coated - Metric


£5.99 Inc VAT (20%)
Up to 16.5% off

See all variants from £5.99

Description

Series 05 - Short Series, TiCN Coated
Dimensions to DIN 327. Centre cutting. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish)
TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Flute Type:
Helical
Material:
Cobalt High Speed Steel
Shank Diameter Tolerance:
h6
Number of Flutes:
3
Plunge Type:
Centre Cutting
Shank Type:
Weldon Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome