Series 05 HSS-Co 8% 3 Flute Weldon Shank Short Series Slot Drills - Uncoated - Metric


£4.09 Inc VAT (20%)
Up to 6% off

See 12 Product Variants
£4.09

Description

Series 05 - Short Series
Dimensions to DIN 327. Centre cutting. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish)
TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Shank Type:
Weldon Flat
Material Grade:
M42
Flute Type:
Helical
Cutting Direction:
Right Hand
Cutter Diameter Tolerance:
e8
Number of Flutes:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome