Series 07 HSS-Co 8% 3 Flute Weldon Shank Long Series Slot Drills - TiCN Coated - Metric


£13.99 Inc VAT (20%)
Up to 5.5% off

See 5 Product Variants
£13.99

Description

Series 07 - Long Series, TiCN Coated
Dimensions to DIN 844 Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish) TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Finish/Coating:
TiCN
Series:
07
Plunge Type:
Centre Cutting
Flute Type:
Helical
Standards Met:
DIN 1835B,DIN 844
Material:
Cobalt High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome