Series 07 HSS-Co 8% 3 Flute Weldon Shank Long Series Slot Drills - Uncoated - Metric


£8.99 Inc VAT (20%)
Up to 3% off

See 10 Product Variants
£8.99

Description

Series 07 - Long Series
Dimensions to DIN 844 Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish) TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Shank Type:
Weldon Flat
Shank Diameter Tolerance:
h6
Cutting Direction:
Right Hand
Flute Type:
Helical
Standards Met:
DIN 1835B,DIN 844
Series:
07
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome