Series 11 HSS-Co 2 Flute Weldon Shank Short Series Ball Nose Slot Drills - Uncoated - Metric


£7.99 Inc VAT (20%)
Up to 13.5% off

See 8 Product Variants
£7.99

Description

Series 11 - Short Series
Dimensions to DIN 327. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Material:
Cobalt High Speed Steel
Cutting Direction:
Right Hand
Shank Diameter Tolerance:
h6
Material Grade:
M42
Standards Met:
DIN 1835B,DIN 327
Cutter Diameter Tolerance:
e8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome