Series 28 HSS-Co 8% 2 Flute Threaded Shank Short Series Slot Drills - TiALN Coated - Metric


£7.19 Inc VAT (20%)
4% off

See all variants from £7.19

Description

Series 28 - Short Series, TiALN Coated
Dimensions to DIN 327. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Material Grade:
M42
Shank Type:
Threaded
Material:
Cobalt High Speed Steel
Shank Diameter:
6 mm
Finish/Coating:
TiAlN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome