Series 28 HSS-Co 8% Threaded Shank Short Series Slot Drills - Uncoated - Metric


£5.29 Inc VAT (20%)
Up to 22% off

See 22 Product Variants
£5.29

Description

Series 28 - Short Series
Dimensions to DIN 327. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Finish/Coating:
Uncoated
Material Grade:
M42
Material:
Cobalt High Speed Steel
Shank Type:
Threaded
Number of Flutes:
2
Length Type:
Short
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome