Series 29 HSS-Co 8% 2 Flute Threaded Shank Slot Drills - TiCN Coated - Metric


£16.99 Inc VAT (20%)

See 2 Product Variants
£16.99

Description

Series 29 - Regular Series, TiCN Coated
Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish) and TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Cutting Direction:
Right Hand
Standards Met:
DIN 1835D,DIN 844
Series:
29
Material:
Cobalt High Speed Steel
Shank Type:
Threaded
Material Grade:
M42
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome