Series 29 HSS-Co 8% 2 Flute Threaded Shank Slot Drills - Uncoated - Metric


£6.19 Inc VAT (20%)

See 12 Product Variants
£6.19

Description

Series 29 - Regular Series slot drills are designed to be the mainstay of general cutting applications, manufactured from an uncoated high speed steel and cobalt construction they offer excellent tool durability and cutting performance in centre cutting applications.

Features and Benefits
• High speed steel and cobalt construction for improved durability
• 2 flutes for excellent cutting efficiency and improved chip control
• Suitable for general purpose applications

Standards
• Dimensions to DIN 844
• Threaded shank to DIN 1835B

Feature Attributes

Plunge Type:
Centre Cutting
Standards Met:
DIN 844,DIN 1835D
Flute Type:
Helical
Material:
Cobalt High Speed Steel
Material Grade:
M42
Finish/Coating:
Uncoated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome