Series 30 HSS-Co 8% 2 Flute Threaded Shank Long Series Slot Drills - Uncoated - Metric


£8.49 Inc VAT (20%)
Up to 6% off

See 6 Product Variants
£8.49

Description

Series 30 - Long Series
Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish) TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Series:
30
Shank Diameter Tolerance:
h6
Finish/Coating:
Uncoated
Material:
Cobalt High Speed Steel
Cutting Direction:
Right Hand
Plunge Type:
Centre Cutting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome