Series 3195 Carbide 2 Flute Slot Drills - Metric


Select
£64.99 Inc VAT (20%)


See all variants from £64.99

Description

Type: N.
DIN: 6527 A/B.
Shank: HA.
Length: Long.
Helix angle: 30.
Tolerence: h10.

See full description

Feature Attributes

Flute Type:
Helical
Material:
Carbide,
Plunge Type:
Centre Cutting
Finish/Coating:
Bright
Cutting Direction:
Right Hand
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome