Series 32 HSS-Co 8% 3 Flute Threaded Shank Short Series Slot Drills - Uncoated - Metric


£6.99 Inc VAT (20%)
Up to 15.5% off

See 7 Product Variants
£6.99

Description

Series 32 - Short Series
Dimensions to DIN 327. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish) and TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Material Grade:
M42
Standards Met:
DIN 327,DIN 1835D
Number of Flutes:
3
Series:
32
Cutter Diameter Tolerance:
e8
Plunge Type:
Centre Cutting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome