Series 33 HSS-Co 8% 3 Flute Threaded Shank Slot Drills - TiCN Coated - Metric


£6.99 Inc VAT (20%)

See all variants from £6.99

Description

Series 33 - Regular Series, TiCN Coated
Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish) and TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Material Grade:
M42
Number of Flutes:
3
Flute Type:
Helical
Plunge Type:
Centre Cutting
Shank Diameter Tolerance:
h6
Shank Type:
Threaded
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome