Series 33 HSS-Co 8% 3 Flute Threaded Shank Slot Drills - Uncoated - Metric


£5.59 Inc VAT (20%)
Up to 15% off

See all variants from £5.59

Description

Series 33 - Regular Series
Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish) and TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Material Grade:
M42
Finish/Coating:
Uncoated
Material:
Cobalt High Speed Steel
Series:
33
Number of Flutes:
3
Shank Type:
Threaded
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome