Series 34 HSS-Co 8% 3 Flute Threaded Shank Long Series Slot Drills - Uncoated - Metric


£7.19 Inc VAT (20%)
Up to 13.5% off

See 9 Product Variants
£7.19

Description

Series 34 - Long Series
Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish) TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Standards Met:
DIN 844,DIN 1835D
Material Grade:
M42
Shank Diameter Tolerance:
h6
Cutting Direction:
Right Hand
Series:
34
Cutter Diameter Tolerance:
e8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome