Series 3559 Carbide 3 Flute Slot Drill - Metric


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

3559
Type: N.
DIN: 6527 A/B.
Shank: HA.
Length: Long.
Helix angle: 30.
Tolerence: h10.

See full description

Feature Attributes

Coolant Delivery:
External
Flute Type:
Helical
Series:
3559
Number of Flutes:
3
Shank Diameter Tolerance:
h6
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome