Series 39 HSS-Co 2 Flute Threaded Shank Short Series Ball Nosed Slot Drills - Uncoated - Metric


£7.09 Inc VAT (20%)
Up to 3% off

See all variants from £7.09

Description

Series 39 - Short Series
Dimensions to DIN 327. Centre cutting. Threaded shank to DIN 1835D. Cutting diameter to e8. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Material:
Cobalt High Speed Steel
Standards Met:
DIN 327,DIN 1835D
Plunge Type:
Centre Cutting
Cutting Direction:
Right Hand
Cutter Diameter Tolerance:
e8
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome