Series 45 Carbide 2 Flute Plain Shank Short Series Slot Drill - Uncoated - Metric


Select
£5.19 Inc VAT (20%)
Up to 14.5% off


See all variants from £5.19

Description

Series 45 - 2 Flute - Short Series
Dimensions to DIN 6535 HA. Centre cutting.

Carbide
Uncoated (for general production machining),
TiCN Coated (extends cutter life and improves work material surface finish)
TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Cutter Diameter Tolerance:
h10
Flute Type:
Helical
Standards Met:
DIN 6535 HA
Coolant Delivery:
External
Finish/Coating:
Uncoated
Shank Diameter Tolerance:
h6
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome