Series 45 Carbide 2 Flute Plain Shank Short Series Slot Drills - TiCN Coated - Metric


Select
£10.29 Inc VAT (20%)
Up to 3% off


See all variants from £10.29

Description

Series 45 - 2 Flute - Short Series, TiCN Coated
Dimensions to DIN 6535 HA. Centre cutting.

Uncoated (for general production machining),
Coated (extends cutter life and improves work material surface finish)
TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Cutter Diameter Tolerance:
h10
Shank Diameter Tolerance:
h6
Number of Flutes:
2
Flute Type:
Helical
Coolant Delivery:
External
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome