Series 48 Carbide 3 Flute Plain Shank Short Series Slot Drill - TiALN Coated - Metric


£4.99 Inc VAT (20%)
Up to 15% off

See all variants from £4.99

Description

Series 48 - 3 Flute - Short Series
Dimensions to DIN 6535 HA. Centre cutting.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish)
TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Shank Type:
Plain Round
Flute Type:
Helical
Standards Met:
DIN 6535 HA
Cutting Direction:
Right Hand
Cutter Diameter Tolerance:
h10
Series:
Series 48
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome