Series 48 Carbide 3 Flute Plain Shank Short Series Slot Drills - TiCN Coated - Metric


£9.49 Inc VAT (20%)
Up to 7.5% off

See 9 Product Variants
£9.49

Description

Series 48 - 3 Flute - Short Series, TiCN Coated
Centre cutting.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish)
TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Material:
Carbide,
Standards Met:
DIN 6535 HA
Cutting Direction:
Right Hand
Number of Flutes:
3
Finish/Coating:
TiCN
Coolant Delivery:
External
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome