Series 53 Carbide 2 Flute Plain Shank Short Series Ball Nosed Slot Drills - Uncoated - Metric


£11.99 Inc VAT (20%)
Up to 4.5% off

See 7 Product Variants
£11.99

Description

Series 53 - Short Series
Centre cutting. To Manufacturers Standards.

Available as Carbide Uncoated (for general production machining) or TiCN Coated (extends cutter tool life and improves work material surface finish).

Feature Attributes

Material:
Carbide,
Cutting Direction:
Right Hand
Number of Flutes:
2
Plunge Type:
Centre Cutting
Finish/Coating:
Uncoated
Shank Type:
Plain Round
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome