Series 5543 Carbide 2 Flute Standard Length Slot Drill
Conforms to:- DIN 6527L
Tool material:- VHM
Carbide grade:- K
Type:- W
Cutting direction:- Right Hand
Cooling:- Without coolant
Tolerance:- E8
Shank design:- DIN 6535-HB
Helix angle:- 45 degrees
Flutes:- 2